
Hotel Standard Room LED Lighting Kit, 12 Bulbs
Mfr # 603263
Zoro # G909990638
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603263
Zoro #
G909990638
UPC #
-
Country of Origin
China
Details
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Rated Life
20,000 hr
Light Technology
LED
Light Appearance
Warm White, Bright White
Includes
12 Bulbs
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Indoor/Outdoor Usage
Indoor
Rough Service
Yes
Bulb Primary Application
Lamps, Floods, Bathroom Vanities
Bulb Finish
Frosted
Bulb Start Type
Instant-on
Standards
UL Listed
Features
A19 Rough Service LED Bulbs
For Use With
Household Socket E26 Base
Bulb Minimum Starting Temperature
-20 Degrees C
Description
Includes 12 total LED bulbs: 8 warm white, 4 bright white. The Hotel Lighting 5-Star LED Solution Kit provides the ambience of home in any hotel room. Soft warm white lighting is easy on the eyes and promotes a cozy, comfortable atmosphere for winding down. Bright white LED lightbulbs work well in bathrooms where true colors and details are important for a daily routine. Each of these LED Lightbulbs are built like a flood light which softens the brightness emitted by the bulbs while filling the room. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost. Energy used: 12 Watts per bright white bulb, 9 Watts per warm white bulb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.