
Hydroponics 4-Socket LED Red Spectrum Grow Kit, 2PK
Mfr # 603788
Zoro # G810733201
product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
Includes
‎String Light Fixture (2); LED Light Bulb (8); Timer (1)
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Voltage
120
Color
Red Spectrum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603788
Zoro #
G810733201
UPC #
-
Country of Origin
China
Details
Material
Plastic, Rubber
Includes
‎String Light Fixture (2); LED Light Bulb (8); Timer (1)
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Voltage
120
Color
Red Spectrum
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living
Features
Versatile & Flexible Corded Fixture
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Operating Temp. Range
-20 to 60 Degrees C
Light Technology
LED
Shatter-Resistant
Yes
Shape
A19
Rated Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Watts
11
Description
Includes 8 LED bulbs, 2 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.