Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miracle Led Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight 602135

Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (Discontinued)

  • Mfr # 602135
  • Zoro # G0773308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602135
Zoro #
G0773308
UPC #
728433236062
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
3 in
Overall Length
4 ft
Suggested Fixture Mounting Height
3 in to 36 in
Peak Wavelength
700 nm
Nominal Width
3 in
Manufacturers Warranty Length
1 yr Limited
Nominal Length
4 ft

Details

Voltage
120V
Light Technology
LED
Item
Grow Light Fixture
Standards
CSA C22.2, ETL Listed, UL 153
Includes
LED Grow Light 4-Foot Fixture
Lighting Technology
LED
LED Replacement For
64W LFL
Housing Material
Aluminum, Plastic
For Use With
Miracle LED Grow Lights
Rated Life
50,000 hr
Linkable Up To
6 Fixtures
Number of Light Bars
1
Max. Fixture Wattage
55 W
Beam Angle
180 Degrees
Description/Special Features
Plug-In Outlet for Additional Linked Units, Pull Chain Power Switch
IP Rating
Not Rated
For Bulb Shape
Integrated LED
Light Distribution Shape
Area
Linkable
Yes
Min. Ambient Temp.
-20 Degrees C
Max. Ambient Temp.
50 Degrees C
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Ballast Start Type
Instant-On
Housing Color
Silver
Fixture Type
Strip Light
For Bulb Type
Integrated LED
Bulb Included
No
For Bulb Base Type
Integrated LED
Hazardous Location Rating
Not Rated
Reflector Type
Open
Spectrum
Full/Broad
Mounting Style
Hanging Chains

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.