Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Grow Light Cord System 4 Socket & LED Full Spectrum Grow Light 5 Pcs Kit

  • Mfr # 602258

  • Zoro # G2206450


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2, ETL Listed, UL 153
Includes
LED Grow Light Bulb (1), Light Socket, 4 Socket Plug-in fixture with 6' Cord (1)
Housing Color
Green, White
Voltage
120V
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602258
Zoro #
G2206450
UPC #
728433237298
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
0 to 24 in
Manufacturers Warranty Length
1 yr Limited
Nominal Length
6 ft
Peak Wavelength
700 nm
Overall Length
6 ft
Nominal Width
6 in
Overall Height
1 1/2 in
Overall Width
6 in

Details

Item
LED Grow Light Cord System 4 Socket/LE
Standards
CSA C22.2, ETL Listed, UL 153
Includes
LED Grow Light Bulb (1), Light Socket, 4 Socket Plug-in fixture with 6' Cord (1)
Housing Color
Green, White
Voltage
120V
Rated Life
20,000 hr
Max. Fixture Wattage
40 W
IP Rating
53
Light Technology
LED
Linkable
Yes
Reflector Type
No Reflector
Bulb Included
Yes
Light Distribution Shape
Area
Number of Light Bars
0
Hazardous Location Rating
Not Rated
For Bulb Base Type
Medium
Linkable Up To
6 Fixtures
Mounting Style
Moulded Mounting Loop
For Use With
Miracle LED Grow Light Bulbs
LED Replacement For
(4) 100W INC
Beam Angle
180 Degrees
For Bulb Type
A
Fixture Type
E26 Pendant
Description/Special Features
Plug-In Light Sockets, Plug-In Outlet for Daisy Chain
Min. Ambient Temp.
-20 Degrees C
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Spectrum
Full/Broad
For Max. Bulb Wattage
40 W
Max. Ambient Temp.
50 Degrees C
Lamp Quantity
4
For Bulb Shape
Cylindrical

Description

LED Grow Light Cord System 4 Socket/LE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.