
LED Ready Corded Ligh, Single Socket, PK2
Mfr # 602197
Zoro # G0773877
product price: $30.99
/pk 2, $15.50/eaKey Features
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Warranty
1 yr
Housing Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602197
Zoro #
G0773877
UPC #
728433236680
Country of Origin
China
Dimensions
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Details
Item
LED Ready Corded Ligh,Single Socket,PK2
Warranty
1 yr
Housing Color
Green
Standards
ETL Listed; CSA C22.2; UL 153
Voltage
110 to 220 V AC
Housing Material
Rubber
Number of Lightheads
1
Bulb Base Type
Medium Screw (E26)
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.