Zoro Homepage

Light Bulb, Full Spc Mlt Pt LED Grow, 11W

  • Mfr # 602156

  • Zoro # G2206222


product price: $30.69
/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602156
Zoro #
G2206222
UPC #
728433236277
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
700 nm

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application Budding, Flowering, Seed Starting, Root Development, Vegetative Growth, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.