Zoro Homepage

LightBulb, BlueSpcWideAnglMltPtLED, 11W

  • Mfr # 602148

  • Zoro # G2206231


product price: $22.75
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602148
Zoro #
G2206231
UPC #
728433236192
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm

Details

Item
Light Bulb,Blue Spc Wide Angl Mlt Pt LED
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Beam Angle
270 Degrees
Energy Star Compliant
No
Standards
UL Listed
High Output
No
Bulb Power Source
Plug and Play
Light Distribution
Omnidirectional
Bulb Operating Temp. Range
-20 to 50 Degrees C
Rough Service
Yes
Wattage Equivalency
150W INC
Bulb Finish
Frosted
Includes
LED Grow Light Bulb
Bulb Start Type
Instant
Shatter-Resistant
Yes
For Use With
Miracle LED Grow Lights
Amps
151 mA
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Plant Growth Application
Germination, Seeding & Starting
Spectrum
Blue, Full/Broad
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A21, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Seed Starting, Spectrum Blue, Full/Broad, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 450 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable, Light Distribution Omnidirectional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.