Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, FullSpcWideAnglMltPtLED, 11W

  • Mfr # 602140

  • Zoro # G2206414


product price: $30.69
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602140
Zoro #
G2206414
UPC #
728433236116
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
700 nm

Details

Item
Light Bulb,Full Spc Wide Angl Mlt Pt LED
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Beam Angle
270 Degrees
Light Distribution
Omnidirectional
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20 to 50 Degrees C
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Energy Star Compliant
No
High Output
No
Wattage Equivalency
150W INC
Indoor/Outdoor Usage
Indoor Only
Standards
UL Listed
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Start Type
Instant
Includes
LED Grow Light Bulb
For Use With
Miracle LED Grow Lights
CA Title 20 Compliant
No
Amps
165 mA
Bulb Minimum Starting Temperature
-4 Degrees F
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Spectrum
Full/Broad
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Budding, Flowering, Seed Starting, Root Development, Vegetative Growth, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.