Low-Light Edition Root Vegetables 3-Socket Grow Light Kit, 2-Pack, 2PK
- Mfr # 803867
- Zoro # G423348427
product price:Â
$
105.99
/pk of 2, $53.00/ea
Free Shipping & Returns
Key Features
Watts
3 W
Includes
LED Grow Light Bulb (6); 3-Socket Strings (2); Timer (1)
Bulb Minimum Starting Temperature
-20° C
Rough Service
Yes
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803867
- Zoro #
- G423348427
- UPC #
- 840404424718
- Country of Origin
- China
- Watts
- 3 W
- Includes
- LED Grow Light Bulb (6); 3-Socket Strings (2); Timer (1)
- Bulb Minimum Starting Temperature
- -20° C
- Rough Service
- Yes
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Bulb Operating Temp. Range
- -20 to 60° C
- Color
- Full Spectrum
- Light Technology
- LED
- Shatter-Resistant
- Yes
- Rated Life
- 20,000 hr
- Bulb Shape
- A15
- Bulb Start Type
- Instant-on
- Bulb Base Type
- Medium Screw (E26)
- Material
- Plastic, Rubber
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Description
Give your low-light plants the perfect amount of light they need to thrive with Miracle LED's 3-Socket, Low-Light, Root Vegetables Grow Kit (SEEDS NOT INCLUDED). Start growing indoors with this powerful low-light kit uses the power of full spectrum to provide the nutrients they need to grow nice and full. Our Low Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! Plus, enjoy the strong and water resistant 3-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You’ll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.