AG90 Series 90W LED Grow Light Bar, Full/Red/Blue Spectrum, 120-277V
- Mfr # AG90-R-001
- Zoro # G323654086
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Application
Damp Location
Length
44-1/2 in
Height
2.6 in
For Use With
On-board driver, Quick-connect cable system, Standard magnet mount, Safety cable, 120VAC straight blade line cord
Color
Black / Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AG90-R-001
- Zoro #
- G323654086
- UPC #
- 190622140977
- Country of Origin
- China
- Application
- Damp Location
- For Use With
- On-board driver, Quick-connect cable system, Standard magnet mount, Safety cable, 120VAC straight blade line cord
- Color
- Black / Red
- Material
- Aluminum
- Includes
- On-board driver, Quick-connect cable system, Standard magnet mount, Safety cable, 120VAC straight blade line cord
- Voltage
- 120/277 VAC
- Finish
- Black extrusion with red end caps
- Item
- LED Grow Light Bar
Dimensions
- Length
- 44-1/2 in
- Height
- 2.6 in
- Width
- 2.1 in
Description
The Growlite AG90 Series VARIUS LED Grow Light Bar is a modular horticultural lighting solution designed to deliver high-efficiency, full-cycle plant growth performance. Engineered for use in indoor growing environments and vertical rack systems, the AG90 Series provides flexible, scalable lighting with multiple spectrum options tailored to different stages of plant development. Each AG90 light bar consumes 90 watts and is available in full spectrum, blue (vegetative), or red (flowering) configurations, allowing growers to optimize light output for cloning, vegetative growth, or flowering cycles. The modular system allows multiple bars to be combined for uniform light distribution across the plant canopy. The low-profile linear design features integrated drivers and quick-connect cabling for simplified installation and scalability. Built-in magnetic mounting allows the light bars to attach directly to pallet rack systems, making them ideal for vertical farming and space-constrained growing environments. Optional harnesses support linking up to eight bars for larger applications. The AG90 Series delivers high performance with up to approximately 185 umol/s PPF output and efficacy up to 2.05 umol/J, ensuring efficient energy use and strong plant growth results. Over 75% of light output is concentrated within a 120-degree beam angle for optimized canopy coverage. Designed for durability, the LED light bar is rated IP65 and the driver is IP67, providing protection against dust and moisture in demanding grow environments. The fixture operates on 120-277VAC input with 1-10V dimming capability and is listed to UL8800 for horticultural lighting applications. With its modular design, spectrum flexibility, and high-efficiency performance, the Growlite AG90 Series LED Grow Light Bar provides a reliable and adaptable solution for commercial growers, greenhouses, vertical farms, and controlled environment agriculture applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.