Zoro Homepage

Multi-Plant WIDE ANGLE Red Spectrum Grow Light, Four Socket Fixture

  • Mfr # 802931

  • Zoro # G214387147


product price: $58.15
/ea

Key Features

Material
Plastic, Rubber
Bulb Base Type
Medium Screw (E26)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rough Service
Yes
Bulb Start Type
Instant-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802931
Zoro #
G214387147
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
Number of Sockets
4
Bulb Base Type
Medium Screw (E26)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Operating Temp. Range
-20 to 60°C
Bulb Shape
A19
Shatter-Resistant
Yes
Watts
11 W
Includes
Light Bulbs (4); 4-Socket Fixture (1)
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120V
Rated Life
20,000 hr
Light Technology
LED
Color
Red Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Minimum Starting Temperature
-20°C

Description

This multi-plant wide angle bulb kit is perfect for your indoor gardening needs! Designed to be flexible, strong, and water resistant, these sockets cords are long lasting and durable. You have a limitless opportunity for setup with their versatile rubber design. Perfect for spaces with limited natural sunlight. Acting like an extension cord for your LED Bulbs, never again struggle with supplying your plants with enough light or sacrifice the layout of your home in order to move your plants closer to the light they need! This corded fixture is compatible with A19 base grow bulbs. This wide-angle bulb covers multiple plants at once giving your plants the exactly the light they need and saving you money! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments or dorms with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • WIDE BEAM- This wide-angle bulb spans over and covers multiple plants!
  • RED APPEARANCE - Red Spectrum Warm Daylight blends in with current home lighting aesthetic. This bulb is perfect for the Fruiting & Flowering of your plants. Accelerating and enhancing growth.
  • STRONG, FLEXIBLE, AND WATER-RESISTANT SOCKET thanks to our durable rubber cord and polarized plugs!
  • LIMITLESS SET UP- This cord gives you the versatility and flexibility to set up plant growing in your Kitchen, Bedroom, Living room, etc.!
  • ALMOST FREE ENERGY - Each 11W LED replaces 60W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.32 per year in energy costs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.