Shop MIRACLE LED
See all product information
Create Account
Night Time Lighting for Hotels, 9-Watt, LED Blue Blocking Amber Glow Light, 2PK
- Mfr # 803863
- Zoro # G523348358
product price:Â
$
83.25
/pk of 2, $41.63/ea
Key Features
Bulb Operating Temp. Range
-20 to 60° C
Rated Life
20,000 hr
Bulb Shape
A19
Shatter-Resistant
Yes
Rough Service
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803863
- Zoro #
- G523348358
- UPC #
- 840404424671
- Country of Origin
- China
- Bulb Operating Temp. Range
- -20 to 60° C
- Rated Life
- 20,000 hr
- Bulb Shape
- A19
- Shatter-Resistant
- Yes
- Rough Service
- Yes
- Light Technology
- LED
- Material
- Plastic, Rubber, Aluminum
- For Use With
- Bedrooms, Hotel Rooms, and anywhere needed for restful sleep
- Watts
- 9 W
- Includes
- Rough Service Light Bulbs (4); Clamp fixture (2)
- Bulb Start Type
- Instant-on
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color
- Amber Glow
- Features
- Stylish, Versatile clamp Fixture, Water Resistant, Long Lifespan, LED Technology
- Bulb Base Type
- Medium Screw (E26)
Description
Miracle LEDs Blue Blocking amber glow light and Bedtime Unwinding RELAX Bulbs are perfect for nighttime and bedtime. Blue High Energy Light is jarring and naturally produced by the sun to get us up and awake for the day, throwing off our sleep cycle when exposed to at night, when we should be sleeping. With the Miracle LED blue blocking light, simulate a sunset every night with a gorgeous, soothing amber light built right into the LED Bulb. Blocking out blue light may help prevent sleep disorders, help get you ready for bed, and help prevent migraines and create melatonin naturally. The Blue Blocking series is designed for you to study your own relaxing areas with bulbs that inhibit blue spectrum light. Plus, the relax LED light bulb is uniquely manufactured to capture the setting sun’s last remnants of daylight during 6pm-7pm. This soft yellow Slice of daylight has shown to work with your body to help you fall asleep fast. The relax LED light bulb works with your body's natural sleep cycle by intricately replicating the peaceful warm glows of a setting sun. Blue blocking bulbs are NOT replacements for medical procedures or tests. They are not meant to treat medical conditions of people that find trouble sleeping. These bulbs only remove the presence and emission of blue spectrum HEV light within the light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.