Best Night-Time Sleep 9W Lighting, LED Blue Blocking Light for Hotels, 4-Pack, 4PK
- Mfr # 803865
- Zoro # G023348414
product price:Â
$
55.49
/pk of 4, $13.87/ea
Key Features
Rated Life
20,000 hr
Watts
9 W
Bulb Minimum Starting Temperature
-20 Degrees C
Rough Service
Yes
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803865
- Zoro #
- G023348414
- UPC #
- 840404424695
- Country of Origin
- China
- Rated Life
- 20,000 hr
- Watts
- 9 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Rough Service
- Yes
- Light Technology
- LED
- For Use With
- Bedrooms, Hotel Rooms, and anywhere needed for restful sleep
- Bulb Operating Temp. Range
- -20 to 60° C
- Bulb Start Type
- Instant-on
- Color
- Amber Glow
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- A19
- Shatter-Resistant
- Yes
- Includes
- Rough Service Light Bulbs (4)
- Material
- Plastic, Rubber
- Features
- Stylish, Long Lifespan, LED Technology
Description
Miracle LEDs Blue Blocking amber glow light bulbs are perfect for nighttime and bedtime. Blue High Energy Light is jarring and naturally produced by the sun to get us up and awake for the day, throwing off our sleep cycle when exposed to at night, when we should be sleeping. With the Miracle LED blue blocking light, simulate a sunset every night with a gorgeous, soothing amber light built right into the LED Bulb. Blocking out blue light may help prevent sleep disorders, help get you ready for bed, and help prevent migraines and create melatonin naturally. The Blue Blocking series is designed for you to study your own relaxing areas with bulbs that inhibit blue spectrum light. Blue blocking bulbs are NOT replacements for medical procedures or tests. They are not meant to treat medical conditions of people that find trouble sleeping. These bulbs only remove the presence and emission of blue spectrum HEV light within the light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.