Zoro Homepage

Outdoor String Light Kit, Low Profile, 3PK

  • Mfr # 607844

  • Zoro # G510443066


product price: $559.99
/pk 3, $186.66/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Lighting Technology
LED
Application
Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607844
Zoro #
G510443066
UPC #
-
Country of Origin
China

Details

Fixture Voltage
120 V
Watts
3 W
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Includes
Black String Fixtrue (3) LED Bulbs (36)
Lighting Technology
LED
Application
Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
Special Features
Dark Sky, Harsh Environment
Housing Color
Amber
Bulb Base Type
Medium Screw (E26)
Hosuing Material
Plastic, Rubber
Shatter-Resistant
Yes
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Minimum Starting Temperature
-20°C

Description

Includes 36 LED bulbs, 3 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 3W LEDs replace 60W Old Incandescent Bulbs and run at a FRACTION of the cost at only $0.36 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.