Shop MIRACLE LED
See all product information
Create Account
Spicy Peppers Starter Grow Light Kit, 3-Socket Full Spectrum LED Lights, 2- Pack, 2PK
- Mfr # 803871
- Zoro # G023348322
product price:Â
$
146.99
/pk of 2, $73.50/ea
Free Shipping & Returns
Key Features
Rated Life
20,000 hr
Shatter-Resistant
Yes
Watts
9 W
Bulb Operating Temp. Range
-20 to 60° C
Bulb Minimum Starting Temperature
-20° C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803871
- Zoro #
- G023348322
- UPC #
- 840404424756
- Country of Origin
- China
Details
- Rated Life
- 20,000 hr
- Shatter-Resistant
- Yes
- Watts
- 9 W
- Bulb Operating Temp. Range
- -20 to 60° C
- Bulb Minimum Starting Temperature
- -20° C
- Color
- Full Spectrum
- Bulb Start Type
- Instant-on
- Includes
- LED Grow Light Bulb (6); 2-Socket Strings (2); Timer (1)
- Rough Service
- Yes
- Material
- Plastic, Rubber
- For Use With
- Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
- Features
- Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- A19
- Light Technology
- LED
Description
Grow your Spicy Peppers with Miracle LED Spicy Pepper Starter 3-Socket Grow Light Kit! Start growing indoors with this powerful Absolute Daylight 9W kit uses the power of full spectrum to provide the nutrients they need to grow nice and full. Our 9W Absolute Daylight Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! Plus, enjoy the strong and water resistant 3-socket that makes it easy to setup anywhere in your home, apartment, or dorm room elevating your home aesthetic. You’ll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.