Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pint, Pint, Transparent, Water Base, H2O Plus

  • Mfr # H2OPLPT6

  • Zoro # G710656839


product price: $33.99
/ea
Sold in multiples of 6 for $203.94

Key Features

Container Type
Pint
Container Size
Pint
Color
Transparent
Adhesive Grouping
Sealant
Series
H2O Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2OPLPT6
Zoro #
G710656839
UPC #
753927514586
Country of Origin
United States

Dimensions

Container Size
Pint

Details

Container Type
Pint
Color
Transparent
Adhesive Grouping
Sealant
Series
H2O Plus
Full Cure Time
72 hrs
Sealant Base
Water
Sealant Properties
Water base penetrating sealer
For Use With
Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Coverage
Up to 1500 sq ft per gallon
For Use On Surface Material
All natural stone, tile, grout and masonry surfaces
Resistance Properties
Resistant to moisture and stains

Description

Sealant, 511 H2O Plus, Pint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.