This item is Discontinued.

Miraclemist Miraclemist MMRV-4 32 oz Rv & Boat Cleaner Spray MMRV-4

Miraclemist MMRV-4 32 oz Rv & Boat Cleaner Spray (Discontinued)

  • Mfr # MMRV-4
  • Zoro # G704173496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRV-4
Zoro #
G704173496
UPC #
852763003930
Country of Origin
Unknown

Description

Ideal for RVs and boats ; Instant, no-scrub formula works on contact; a light rinse washes away years of buildup; Also works to remove mold, mildew, and algae stains from house siding, stucco, concrete, gutters, decks, fences, attics, basements, interior ceilings, walls, metal and tile roofs, fiberglass structures, plastic structures, cargo trailers, tires, etc; 32 oz spray bottle.

Specifications
  • Color: White, Yellow, Blue
  • Capacity: 32 oz
  • Household Cleaner Type: Liquid
  • Household Uses: Mildew, Mold, Stain Removal
  • Product Volume (in Ounces): 32 oz.
  • Primary Color: Blue
  • Product Height: 10.7500 in.
  • Product Length: 2.5000 in.
  • Product Width: 1.5000 in.
  • Product Weight: 2.2500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.