MMAP-1 1 gal All Purpose Cleaner Spray
- Mfr # MMAP-1
- Zoro # G204173453
Key Features
Specifications
Product Information
- MFR #
- MMAP-1
- Zoro #
- G204173453
- UPC #
- 852763003879
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Item
- All Purpose Cleaner
- Cleaner Form
- Liquid
- Color
- Orange
- Application
- Multi Purpose
Description
Degreases anything; For use in shop or kitchen ; Prepares surfaces for painting by removing dirt and oxidation; Brightens existing painted surfaces ; Removes oxidation from vinyl siding and metal surfaces; Removes black streaks from cargo trailers, gutters, RVs, and campers; Removes mold from wallboard and other surfaces; Removes gum from concrete surfaces; Cleans wood and concrete coatings, pool deck surfaces, composite and wood decking, and pool deck furniture; Cleans automotive engines; Hundreds of other uses; Plant safe and environmentally friendly; 1 gal container.
Specifications- Color: Orange
- Capacity: 1 gal
- Household Cleaner Type: Liquid
- Household Uses: Multi Purpose
- Product Volume (in Ounces): 128 oz.
- Primary Color: Orange
- Product Height: 12.0000 in.
- Product Length: 3.0000 in.
- Product Width: 7.0000 in.
- Country of Origin: United States
- Product Weight: 9.5000 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.