SUPERLUX E3 - Self-polishing for Marble and Granite, Special Liquid Polisher for Edges and Bullnose
- Mfr # BSL3
- Zoro # G623391919
product price:Â
$
21.99
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni SuperLux E3 - 1 Liter
Width
3 in
Color
Transparent
Height
9 in
For Use With
Marbles, Granites, Agglomerates, and Stone Blocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSL3
- Zoro #
- G623391919
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni SuperLux E3 - 1 Liter
- Color
- Transparent
- For Use With
- Marbles, Granites, Agglomerates, and Stone Blocks
- Material
- Liquid
Dimensions
- Width
- 3 in
- Height
- 9 in
- Length
- 3 in
- Cleaner Container Size
- 1 Liter
Description
Bellinzoni Superlux3 Polish and boost color of every stone Size: 750 ML Liquid product studied to polish and boost color of every stone material; it protects and polishes marbles, granites and stones edges.Application of SUPERLUX E3 makes unnecessary the following polishing of treated material.SUPERLUX E3 is particularly suitable to be used on corners and edges, it strongly enhances color and shine to material smmothed up to 800 grit.It is available in spray form for rapid and longlasting treatment, replacing the paint-brush and cloths and facilitates the polishing of engraving-work or difficult corners that otherwise cannot be treated. SUPERLUX E3 is available in liquid and spray version. Method of use : Surface must be clean and dry; stains, mildew, crusting must be scraped off otherwise they will be harder to remove. Application can be done by brush, by roller or by spray gun. It is suggested, when possible, to apply the product by cloth directly on the surface to be polished. Coverage: For polishing of marble and granite polished or grinded above grit 800, with 1 kg (35 oz.) of product is possible to treat 60/70 sqm (650/750 sq.ft.)
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.