MMIC-4 32 oz Mold & Mildew Stain Remover Spray
- Mfr # MMIC-4
- Zoro # G704173540
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMIC-4
- Zoro #
- G704173540
- UPC #
- 852763003824
- Country of Origin
- United States
Description
Removes mold, mildew, and algae stains from house siding, stucco, concrete, gutters, decks, fences, attics, basements, interior ceilings, walls, metal and tile roofs, fiberglass Structures, plastic structures, cargo trailers, boat exteriors and many other applications; Instant, no-scrub formula works on contact; a light rinse washes away years of buildup; 32 oz spray bottle.
Features- Instant, No-Scrub Formula Works On Contact
- A Light Rinse Washes Away Years Of Buildup
- Color: White, Green
- Capacity: 32 oz
- Household Cleaner Type: Liquid
- Household Uses: Mildew, Mold
- Primary Color: Blue
- Product Height: 10.7500 in.
- Product Length: 2.5000 in.
- Product Width: 4.5000 in.
- Country of Origin: United States
- Product Weight: 2.2500 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.