Shop COMET
See all product information
Create Account
No Scent Soft Cleaner with Bleach Cream 24 oz
- Mfr # 27779605811
- Zoro # G205297202
product price:
$
5.15
/ea
Sold in multiples of 6 for
$30.90
Key Features
Properties
Contains Bleach
Targeted Pathogens
Mold, Mildew
Primary Chemical
Bleach
Surfaces for Use On
Toilets, Sinks
Container Size
24 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27779605811
- Zoro #
- G205297202
- UPC #
- 810003440167
- Country of Origin
- United States
- Item
- Bleach
- Properties
- Contains Bleach
- Targeted Pathogens
- Mold, Mildew
- Primary Chemical
- Bleach
- Surfaces for Use On
- Toilets, Sinks
Dimensions
- Container Size
- 24 fl oz
Description
Comet scratch-free soft cleanser cream with bleach combines the tough cleaning power of Comet cleansers to effectively remove grease, tough soap scum, rust stains, mold and mildew.
- • Cleanser cream with bleach cuts through tough soap scrum
- • Great on toilets and sinks, cleans rust and bleaches out tough stains
- • Cuts through grease and cooked on food
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.