This item is Discontinued.

Mirage Pet Mirage Pet 125-247 1004 4 ft. Grey Houndstooth Nylon Dog Leash 125-247 1004

Mirage Pet 125-247 1004 4 ft. Grey Houndstooth Nylon Dog Leash (Discontinued)

  • Mfr # 125-247 1004
  • Zoro # G703749487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-247 1004
Zoro #
G703749487
UPC #
99994594893
Country of Origin
China

Description

We are a small, family-owned American workshop factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.

Features
  • This leash is made of durable nylon with a high quality ribbon overlay
  • Houndstooth nylon dog collars and leashes
Specifications
  • Design Color: Grey
  • Material: Nylon
  • Design: Houndstooth
  • Size: 4'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.