Black frame w/paddle temples, indoor/outdoor, ANSI/CSA
- Mfr # 12E93705
- Zoro # G124157816
product price:Â
$
5.85
/ea
Sold in multiples of 12 for
$70.20
Key Features
Standards
CSA/ANSI
Lens Material
Polycarbonate
Series
Miranda
Lens Coating
Anti-Scratch, UVA, IVB
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93705
- Zoro #
- G124157816
- UPC #
- 684892037056
- Country of Origin
- China
Details
- Standards
- CSA/ANSI
- Lens Material
- Polycarbonate
- Series
- Miranda
- Item
- Safety Eyewear
- Lens Coating
- Anti-Scratch, UVA, IVB
- Frame Color
- Black
Description
Features soft PVC Nose Pads and Spatula style temple arms with rubberized tips and impact resistant polycarbonate lens that provides 99.9% UV protection. Includes a scratch resistant coating to prolong the life of the lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.