L-Shaped Office Desk, 78 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRLSBF7236WAH

  • Zoro # G514867950


product price:  $2,084.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
78 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRLSBF7236WAH
Zoro #
G514867950
UPC #
0198860794358
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
78 in
Overall Height
29 1/2 in
File Drawer Width
12 in
Box Drawer Depth
15 in
File Drawer Depth
15 in
Desktop Thickness
1 5/8 in
File Drawer Height
9 1/4 in
Box Drawer Height
4 in
Box Drawer Width
12 in

Details

Item
L-Shaped Office Desk
Number of Drawers
5
Number of Shelves
1
Number of Pedestals
2
Frame Material
Steel
Number of Cable Holes
0
Adjustable Shelves
No
Number of File Drawers
1
Support Style
Legs
Pedestal Location
Configurable
Product Type
L-Shaped Office Desk
Assembly
Unassembled
Includes Center Drawer
Yes
Desktop Material
Fiber Board
Includes Modesty Panel
Yes
Frame Color
Silver
Includes Keyboard Tray
No
Number of Casters/Glides
6
Desktop Color
White Ash
Includes Client Surface
Yes

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White Ash, Desktop Material Fiber Board, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 6, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 1, Overall Depth 78 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.