Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Abrasives Backup Pad 6in PSA 6H 106V

Backup Pad 6in PSA 6H (Discontinued)

  • Mfr # 106V
  • Zoro # G412336091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106V
Zoro #
G412336091
UPC #
-
Country of Origin
United States

Description

6in 6-Hole Vinyl Faced Vacuum Pad, 5/16 x 24 thread. This vinyl faced vacuum backup pad is a soft density pad. It is 6 inches in diameter with 6-holes and uses PSA abrasives. Backing Pad | 6in diameter | 6-hole configuration | PSA vinyl attachment | 5/16 x 24 threaded spindle | Balanced to eliminate vibration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.