Film-Back Grip Disc, 3", AO, P1500, PK50, 3" Dia, Film Backed Vacuum Grip Disc, Aluminum Oxide
Mfr # FA-608-1500
Zoro # G1694417
product price: $33.39
/pk 50, $0.67/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
Film Backed Vacuum Grip Disc
Grade
SR3, SR5, SR7
Abrasive Material
Aluminum Oxide
Abrasive Type
Mono Layer Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-608-1500
Zoro #
G1694417
UPC #
842028054210
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Item
Film-Back Grip Disc,3",AO,P1500,PK50
Vacuum Hole Design
Film Backed Vacuum Grip Disc
Grade
SR3, SR5, SR7
Abrasive Material
Aluminum Oxide
Grit
1500
Abrasive Type
Mono Layer Coating
Series
Polarstar
Description
Film-Back Grip Disc,3 In.,AO,P1500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.