Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mirka Finish Sander, 5", 5mm Orbit, Vac-Ready MR-5V

Finish Sander, 5", 5mm Orbit, Vac-Ready (Discontinued)

  • Mfr # MR-5V
  • Zoro # G1695388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-5V
Zoro #
G1695388
UPC #
842028022127
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5"
Wheel Dia.
5mm

Details

Item
Air Random Orbital Sander
Free Speed
12,000 rpm

Description

Finish Sander,5 In.,5mm Orbit,Vac-Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.