Shop All Hook & Loop Sanding Discs
Mirka
Foam, Grip Disc, 3", P500 Grit, PK20
Mfr # 8A-203-500
Zoro # G1691212
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit 500
- Abrasive Type Special Abralon Coating
Product Information
- Brand Mirka
- MFR # 8A-203-500
- Zoro # G1691212
- UPC # 842028013569
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Description
Foam,Grip Disc,3 In.,P500 Grit,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Rhodes American 3 Grade Coarse Steel Wool Pad , 12PK (10121113)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit (43103)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- MIRKA Iridium 6" Grip 121H 120 (24-6MH-120)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- MIRKA Mesh Grip, Disc, 6", P80 Grit, PK50 (AC-241-080)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., 732U, PK50 (7100044448)
- Mirka Hook & Loop Sanding Discs