This item is Discontinued.

Mirka Grip Disc, AO, 6", P80, PK50 22-622-080

Grip Disc, AO, 6", P80, PK50 (Discontinued)

  • Mfr # 22-622-080
  • Zoro # G1687773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-622-080
Zoro #
G1687773
UPC #
842028045157
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Grade
'D' Weight Latex Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Semi Open Coat
Series
Basecut
Item
Grip Disc,AO,6",P80,PK50

Description

Grip Disc,AO,6 In.,P80,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.