Ma8A.618.500 12In Abralon Foam Grip Disc 500 Grit - Grey

  • Mfr # MA8A.618.500

  • Zoro # G304132138


product price:  $42.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA8A.618.500
Zoro #
G304132138
UPC #
747925259228
Country of Origin
China

Description

Abralon is a flexible, woven fabric abrasive. Works especially well when sanding contoured surfaces, corners and sharp edges. Use for surface preparation and final finishing.
  • Hook and loop design.
  • For solid surface sanding.
  • Silicon carbide.
  • 12" Discs.
  • Special Abralon method coating.
  • Knitted fabric on foam backing.
  • Openings in fabric allow water and solvent and air to flow freely around the abrasive.
  • Suitable for dry or wet sanding.
  • Color: Grey.
  • Grit: 500.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.