Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mirka Mesh Grip, Disc, 8", Assorted Grit, PK35 9A-252-AP

Mesh Grip, Disc, 8", Assorted Grit, PK35 (Discontinued)

  • Mfr # 9A-252-AP
  • Zoro # G1693041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-252-AP
Zoro #
G1693041
UPC #
842028033260
Country of Origin
Finland

Dimensions

Disc Diameter
8"

Details

Abrasive Material
Aluminum Oxide
Grit
Assorted: P80, P120, P180, P240, P320, P400, P600
Abrasive Type
Closed Coat
Item
Mesh Grip,Disc,8",Assorted Grit,PK35
Series
Abranet

Description

Mesh Grip,Disc,8 In.,Assorted Grit,PK35, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.