This item is Discontinued.

Mirka Mirka Ma02.314.320 5 In. No Hole Psa Linkrol Disc 320 Grit - Gray MA02.314.320

Mirka Ma02.314.320 5 In. No Hole Psa Linkrol Disc 320 Grit - Gray (Discontinued)

  • Mfr # MA02.314.320
  • Zoro # G604132401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA02.314.320
Zoro #
G604132401
UPC #
-
Country of Origin
China

Description

Carat Flex is a stearate coated abrasive product for dry sanding applications. Pressure sensitive adhesive backing.
  • Pressure sensitive adhesive backing.
  • Silicon carbide - sharp and fast cutting.
  • 5" No hole disc.
  • "A" weight paper.
  • Resin over resin bonding.
  • Searate coat anti-loading.
    Specification.
  • Type: Sanding disc.
  • Size: 5".
  • Grit: 320.
  • Color: Gray.
  • Related Products: MA23.332, 3M5XNH, 3M5XNHW.
  • Accessories: MW1305 ,M32174, 3M203.
  • Packaging: 100/roll.
  • Coating: Stearate.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.