This item is Discontinued.

Mirka Mirka MA18.118.448 4.5 x 9 in. Mirlon Total Scuff UF 1500 Grit MA18.118.448

Mirka MA18.118.448 4.5 x 9 in. Mirlon Total Scuff UF 1500 Grit (Discontinued)

  • Mfr # MA18.118.448
  • Zoro # G704134022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA18.118.448
Zoro #
G704134022
UPC #
-
Country of Origin
China

Description

Features
  • Synthetic fibrous mesh coated with resin and abrasive
  • Flexible
  • Easy to use on profiled surfaces
  • Aluminum oxide - very fine (VF)
  • Silicon carbide - ultra fine (UF)
  • Phenolic resin bonding
  • Can also be used wet
Specifications
  • Color: Gray
  • Size: 4.5" x 9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.