This item is Discontinued.

Mirka Mirka MA23.615.100 5 in. with 8Hole Grip D-wt Paper 100G; Gold MA23.615.100

Mirka MA23.615.100 5 in. with 8Hole Grip D-wt Paper 100G; Gold (Discontinued)

  • Mfr # MA23.615.100
  • Zoro # G204061705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA23.615.100
Zoro #
G204061705
UPC #
-
Country of Origin
China

Description

Features
  • Hook and loop design
  • Exceptionally long lasting aluminum oxide delivers a fast cut
  • Even consistent scratch pattern
  • P80-150 - "D" weight latex paper
  • P180-320 - "C" weight latex paper
  • Resin over resin progressive bond
  • Stearate coat - anti-loading
Specifications
  • Color: Gold
  • Size: 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.