Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mirka PSA Disc, Roll, AO, 5", P220,100/RL 22-314-220

PSA Disc, Roll, AO, 5", P220,100/RL (Discontinued)

  • Mfr # 22-314-220
  • Zoro # G1687432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-314-220
Zoro #
G1687432
UPC #
842028046253
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Linkrol Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Basecut-22
Abrasive Type
Coated
Abrasive Grit
P220
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Disc,Roll,AO,5 In.,P220,100/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.