Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka PSA Sheet, Roll, AO, 2.75"x75ft., P320 22-580-320

PSA Sheet, Roll, AO, 2.75"x75ft., P320 (Discontinued)

  • Mfr # 22-580-320
  • Zoro # G1687609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-580-320
Zoro #
G1687609
UPC #
842028046666
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
25 yd.

Details

Grit
P320
Abrasive Material
Aluminum Oxide
Backing Material
Latex Paper
Abrasive Type
Coated
Backing Weight
B
Item
PSA ROLL
Color
Gray

Description

PSA Sheet,Roll,AO,2.75 In.x75',P320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.