Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mirka PSA Sheet, Roll, AO, 2.75"x75ft., P400 22-580-400

PSA Sheet, Roll, AO, 2.75"x75ft., P400 (Discontinued)

  • Mfr # 22-580-400
  • Zoro # G1687679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-580-400
Zoro #
G1687679
UPC #
842028046673
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
25 yd.

Details

Grit
P400
Abrasive Material
Aluminum Oxide
Backing Material
Latex Paper
Abrasive Type
Coated
Backing Weight
B
Item
PSA ROLL
Color
Gray

Description

PSA Sheet,Roll,AO,2.75 In.x75',P400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.