Zoro Homepage

Sanding Belt, 3" W, 21" L, 180 Grit, Abranet

  • Mfr # AB-3-21-180T

  • Zoro # G1693400


product price: $28.25
/pk 10, $2.83/ea

Key Features

Width
3"
Length
21"
Grit
180
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-3-21-180T
Zoro #
G1693400
UPC #
842028089625
Country of Origin
Finland

Dimensions

Width
3"
Length
21"

Details

Item
Sanding Belt
Grit
180
Series
Abranet

Description

Net,Abrasive Belt,3x21 In.,P180,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.