This item is Discontinued.

Mirka Self-Vacuum Sander, 6", 5mm Orbit MR-6SGV

Self-Vacuum Sander, 6", 5mm Orbit (Discontinued)

  • Mfr # MR-6SGV
  • Zoro # G1695458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-6SGV
Zoro #
G1695458
UPC #
842028031334
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6"
Wheel Dia.
5mm

Details

Item
SGV Orbit Sander
Free Speed
12,000 rpm
Product Type
Self-Vacuum Sander,6",5mm Orbit

Description

Self-Vacuum Sander,6 In.,5mm Orbit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.