Corner Plates, 3 1/2 in L, 3 1/2 in W, 1/4 in H, Cherry Walnut
Mfr # 53504
Zoro # G3108835
product price: $14.87
/pk 4, $3.72/eaKey Features
Height
1/4 in
Finish
Cherry Walnut
Width
3 1/2 in
Depth
1 1/2 in
Color
Cherry Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53504
Zoro #
G3108835
UPC #
674016535049
Country of Origin
China
Dimensions
Height
1/4 in
Width
3 1/2 in
Depth
1 1/2 in
Length
3 1/2 in
Overall Height
1 1/2 in
Overall Width
3 1/2 in
Overall Depth
1/4 in
Details
Finish
Cherry Walnut
Color
Cherry Walnut
Material
Polymer Plastic
Item
Corner Plates
Corner Shape
Square
Product Type
Corner Plates
Description
Corner Plates, Color Cherry Walnut, Corner Shape Square, Finish Cherry Walnut, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 1/2 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.