This item is Discontinued.

Miseno Miseno MNO361FB Lf 1.2 2 Handle Lavatory Faucet - Flat Black MNO361FB

Miseno MNO361FB Lf 1.2 2 Handle Lavatory Faucet - Flat Black (Discontinued)

  • Mfr # MNO361FB
  • Zoro # G403683005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNO361FB
Zoro #
G403683005
UPC #
781889366851
Country of Origin
China

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • Variable faucet hole configurations - allowing you to spread the handles anywhere from 6-inch to 12-inch apart
  • Brass pop-up drain assembly included free
  • Included drain designed to fit standard US 1.50-inch drain hole connection
Specifications
  • Finish: Flat Black
  • Handle Height: 2.5 in.
  • Height: 4.25 in.
  • Max Deck Thickness: 2.25 in.
  • Spout Height: 3.5 in.
  • Spout Reach Size: 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.