Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNOSH515BN
Zoro #
G7404142
UPC #
781889314647
Country of Origin
United States
Dimensions
Height
2-11/16"
Width
3-15/16"
Face Dia.
3-15/16"
Details
Item
Shower Head
Features
Single Function Shower Head, Shower Head Rotates On A Swivel Ball Assembly, Easy Clean Rubber Nozzles, Premier Finishing Process - Finishes Will Resist Corrosion And Tarnishing Through Everyday Use, Covered Under Miseno's Limited Lifetime Warranty
Flow Rate
2.0 gpm
Finish
Brushed Nickel
Connection
1/2"-14 NPSM-2B
Standards
Water Sense Certified, ANSI:A112.18.1, cUPC/IAPMO
Material
Brass, ABS
Description
Single Function Shower Head Brushed Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.