This item is Discontinued.

Mission Models Mission Models MIOMMRC-058 2 oz Translucent Pink Acrylic Lexan Body Paint MIOMMRC-058

Mission Models MIOMMRC-058 2 oz Translucent Pink Acrylic Lexan Body Paint (Discontinued)

  • Mfr # MIOMMRC-058
  • Zoro # G204134010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIOMMRC-058
Zoro #
G204134010
UPC #
855888007586
Country of Origin
China

Description

Features
  • Mission Models Translucent Acrylic Lexan Body Paint is perfect for clear lexan RC car bodies, but can also be used on resin and plastic models
  • Mission paints are triple-pigmented for maximum opacity, and will not fade over time
  • The paint can be reduced using and can be airbrushed straight from the bottle at 10-15 psi
Specifications
  • Color: Pink
  • Size: 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.