Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Misty Cleaners & Detergents, 1 gal. Bottle, Pine, 4 PK 1038809

Cleaners & Detergents, 1 gal. Bottle, Pine, 4 PK (Discontinued)

  • Mfr # 1038809
  • Zoro # G6075725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038809
Zoro #
G6075725
UPC #
723783405946
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Container Type
Bottle
Fragrance
Pine
Item
Cleaners & Detergents
Primary Chemical
Didecyldimethyl Ammonium Chloride
Capacity
1 gal
Physical Form
Liquid
For Use On
Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Viruses; Water-Based Soil
Surface
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Standards
EPA Reg. No. 47371-192; EPA List N
Net Weight
38.4 lbs
Application
Disinfectant/Cleaner

Description

Misty® BIODET ND-32, Pine, 1gal Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.