
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1033570
Zoro #
G201962791
UPC #
-
Country of Origin
United States
Dimensions
Size
10 oz
Details
Application
Appliances;Auto;Doors;Drawers;Fixtures;Tables;Windows
Container Type
Aerosol
Net Weight
13 lbs
Chemical Base
Silicone
Description
Medium viscosity silicone spray provides all around protection, lubrication and restoration properties. Product reduces friction, squeaking and freezing of moving parts, doors, windows, drawers and assemblies. Additionally prevents the build-up of glue or grease on cutting tables, sewing needles, knives and cutters. Works well to weatherproof ignition systems, plug insulators and distribution caps. Contains no ozone-depleting chlorinated or fluorinated solvents or hazardous air pollutants and maintains compliance with VOC requirements.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.