Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty 14 oz, Tube, 49.4 lbs 1003057

14 oz, Tube, 49.4 lbs (Discontinued)

  • Mfr # 1003057
  • Zoro # G801962689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003057
Zoro #
G801962689
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz

Details

Application
Automotive Maintenance;Machinery;Moving Parts
Container Type
Tube
Net Weight
49.4 lbs
Max. Operating Temp. Range
550.00 °F
Lubricant Application
Metal;Steel

Description

Protect your equipment from acid, salt-spray and water contaminants indoors and out, even under extremely high temperatures. Thick red grease withstands heavy shock and impact pressures, up to 65 Timken OK Loads. Once applied, multipurpose lubricant displays excellent adhesive and cohesive properties. Extreme anti-wear additives ensure reliable, hassle-free results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.