This item is Discontinued.

Misty Cleaner, Size 20 oz., Lemon, PK12 1001557

Cleaner, Size 20 oz., Lemon, PK12 (Discontinued)

  • Mfr # 1001557
  • Zoro # G4622852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001557
Zoro #
G4622852
UPC #
723783200121
Country of Origin
United States

Dimensions

Cleaner Container Size
18 oz
Degreaser Container Size
18 oz.
Size
20 oz.
Container Size
18 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Container Type
Aerosol Can
Item
Cleaner
For Use On
Stainless Steel, Chrome, Copper, Aluminum, Brass, Other Metal Surfaces
Primary Chemical
None
VOC Content
16.5 %
Includes Chemical
None
Sub-Category
Metal
Container Type
Aerosol can
Standards
NSF/USDA Classification C1
Net Weight
18 oz.
Surfaces for Use On
Aluminum, Brass, Chrome, Copper, Stainless Steel
Biodegradable
No
Nonflammable
No
Rinse Required
No
NSF Rating
C1
pH Value
Alkaline
Properties
No Rinse Required
Product Grouping
Metal Cleaner
pH Level
10

Description

Cleaner, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards NSF Rated, USDA, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Stainless Steel, Fragrance Lemon, Net Weight 18 oz., pH Level 10, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 12 Percent, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.