Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL0327
Zoro #
G4600224
UPC #
723783400828
Country of Origin
Unknown
Dimensions
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Details
Item
Degreaser
Container Type
Bottle
Degreaser Application
Facility Maintenance
Fragrance
Sassafrass
Recommended Dilution
1:4 to 1:30
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
1 gal.
Degreaser NSF Rating
Not Rated
Flash Point
None to Boiling
Sub-Category
Degreaser
Cleaner Container Type
Jug
Degreaser Container Type
Jug
Degreaser Item
Degreaser
Description
Degreaser, Bottle, Net Weight 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:4 to 1:30, Package Quantity 4
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.