Zoro Homepage
This item is Discontinued.
Misty Disinfectant, 1 gal. Jug, Lemon, 4 PK 1038806

Disinfectant, 1 gal. Jug, Lemon, 4 PK (Discontinued)

  • Mfr # 1038806
  • Zoro # G4535763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038806
Zoro #
G4535763
UPC #
723783405885
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Container Type
Jug
Fragrance
Lemon
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Container Type
Jug
Sub-Category
Disinfectant
Disinfectant Efficacy
Salmonella, Staph Infection (Staphylococcus Aureus)
Effective to Remove
Salmonella, Staph Infection (Staphylococcus Aureus)
Degreaser Container Type
Jug
Item - Disinfectants and Sanitizers
Disinfectant
Includes Chemical
None
Cleaner Form
Liquid
Recommended Dilution
1:32
Standards
EPA Registered
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Misty(R)
Biodegradable
No
EPA Registration Number
47371-192-10807
Rinse Required
Yes
EPA Registered
Yes
Targeted Pathogens
Hepatitis B; Hepatitis C; HIV; MRSA
NSF Rating
Not Rated

Description

Disinfectant, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens Hepatitis B; Hepatitis C; HIV; MRSA, Product Series Misty(R), VOC Content 1 Percent, Biodegradable No, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 47371-192-10807, Net Weight 8.95 lb

Restrictions

This item has been restricted from sale in the following states: NM, SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.