Zoro Homepage

Disinfectant, 20 oz. Aerosol Can, Fresh, White, 12 PK

  • Mfr # 1001907

  • Zoro # G4614732


product price: $72.89
/pk 12, $6.07/ea

Key Features

Container Type
Aerosol Can
Size
20 oz.
Fragrance
Fresh
Color
White
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001907
Zoro #
G4614732
UPC #
723783200640
Country of Origin
United States

Dimensions

Size
20 oz.
Cleaner Container Size
20 oz
Degreaser Container Size
1 gal.
Container Size
19 oz

Description

Disinfectant, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Clean and Fresh, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens HIV; MRSA; Salmonella, Product Series Misty, VOC Content 1 Percent, Biodegradable No, Features 360 Degrees Valve to Spray Upside Down, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI, SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.